No Product Image Available
Schlage Residential

FE575 Keypad Lever with Plymouth Trim and Jazz Lever with Auto Lock, Satin Chrome


product price: $698.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FE575Keypad LeverBuilt to last with quality craftsmanship, Schlage's levers and door handles are designed to fit your security and style needs. For more than 100 years, we've offered distinctive door hardware to not only help you get the perfect look in your house, but to also protect what matters most. Choose from a variety of functions, styles and finishes, and trust your home to Schlage.Features:Auto-locking, automatically re-locks after 5 secondsUnlocked by valid access code from outsideInside knob or lever always unlockedKey can be used to unlock as back-upSpecifications: Product Dimensions:3.01 x 6.84 x 6.85 Weight:4.25 lbs Warranty:3 year electronics, limited lifetime mechanical and finsh Battery:9V battery 1 Latch Throw:1'' Cylinder:5 pin, C keyway Door Thickness:Content Cross Bore:2 1/8'' Latch Faceplate Size:1'' Latch/Backset:2 3/8'' to 2 3/4'' adjustable Latch Faceplate Size:1'' x 2 1/4'' Latch Faceplate Options:Round corner, square corner, and drive-in dual option standard Strike:1 1/8'' x 2 3/4'' round corners, strike reinforce Keys:1 Key Codes:2 pre-set unique 4-digit access codes, storage of up to 19 access codes Operating Temperatures:Outside lock body exterior mounted: -35C to 66CInside lock body interior mounted: -10C to 50CFinishes:625 - Bright Chrome620 - Antique Pewter716 - Aged Bronze626 - Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.