Shop All Door Bolt Locks
Schlage Residential
F80 MNH 626 LH Tubular Lock
Mfr # F80 MNH 626 LH KD
Zoro # G910056064
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Backset Adjustable 2-3/8" and 2-3/4"
- For Door Thickness 1-3/8" - 1-3/4"
- Material Brass or Bronze
- Series F Series Residential Levers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F80 MNH 626 LH KD
- Zoro # G910056064
- UPC # 197163205288
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Satin Chrome |
Backset | Adjustable 2-3/8" and 2-3/4" |
For Door Thickness | 1-3/8" - 1-3/4" |
Material | Brass or Bronze |
Series | F Series Residential Levers |
Grade | Grade 2 |
Description
Grade 2 Storeroom Lock, Manhattan Lever, Conventional Cylinder, Keyed Different, Satin Chrome Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35)
- MIDWEST FASTENER 3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK (69472)
- FROST KING Rubber Foam Tape, 3/8In.x10 ft. (R338H)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- EMTEK French Antique Brass Bolt 8513US7 (8513US7)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 7" (7FBR3)
- Schlage Residential Door Bolt Locks