Shop All Door Bolt Locks
Schlage Residential
F80 ELA 609 Tubular Lock
Mfr # F80 ELA 609 KD
Zoro # G410056137
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass Blackened Satin Relieved Clear Coated
- Backset Adjustable 2-3/8" and 2-3/4"
- Material Brass or Bronze
- Grade Grade 2
- Series F Series Residential Levers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F80 ELA 609 KD
- Zoro # G410056137
- UPC # 197163072453
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Backset | Adjustable 2-3/8" and 2-3/4" |
Material | Brass or Bronze |
Grade | Grade 2 |
Series | F Series Residential Levers |
For Door Thickness | 1-3/8" - 1-3/4" |
Description
Grade 2 Storeroom Lock, Elan Lever, Conventional Cylinder, Keyed Different, Satin Brass Blackened Satin Relieved Clear Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Magnet with Handle, 65 lb. Pull (3DXW8)
- COMPONENT HARDWARE Type 430 S/S Extra Wide Divider Bar (J64-1651-78)
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 (U38871.009.0250)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Nero 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-913)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- PREMIER LOCK Commercial Storefront Hook Bolt Lock - 31/32" (DLA07)
- BALDWIN Estate Satin Black Flush Bolts (0600.190.24)
- Schlage Residential Door Bolt Locks