Shop All Door Bolt Locks
Schlage Residential
F80 ACC 619 LH Tubular Lock
Mfr # F80 ACC 619 LH KD
Zoro # G410055932
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel Plated Clear Coated
- Backset Adjustable 2-3/8" and 2-3/4"
- For Door Thickness 1-3/8" - 1-3/4"
- Grade Grade 2
- Series F Series Residential Levers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F80 ACC 619 LH KD
- Zoro # G410055932
- UPC # 197163205257
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Satin Nickel Plated Clear Coated |
Backset | Adjustable 2-3/8" and 2-3/4" |
For Door Thickness | 1-3/8" - 1-3/4" |
Grade | Grade 2 |
Series | F Series Residential Levers |
Material | Brass or Bronze |
Description
Grade 2 Storeroom Lock, Accent Lever, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (66R)
- EGEETOUCH Smart NFC Cards forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SC)
- PROTOCHEM LABORATORIES Tile Doctor Acoustical Ceiling White Spray, 15 oz, PK12 (PC-ACOUSTIC)
- SCHLAGE COMMERCIAL Module L283452 (L283452)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- KABA ILCO Manual Flush Bolt, Bronze, 16-3/4in.L (FLB-58-18-DU)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/8" Deadbolt function in Aluminum (TH1101-1-1/8)
- Schlage Residential Door Guards and Bolts