Shop All Door Bolt Locks
Schlage Residential
F80 ACC 605 RH Tubular Lock
Mfr # F80 ACC 605 RH KD
Zoro # G810056027
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Backset Adjustable 2-3/8" and 2-3/4"
- Series F Series Residential Levers
- Material Brass or Bronze
- Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F80 ACC 605 RH KD
- Zoro # G810056027
- UPC # 197163205240
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Bright Brass |
Backset | Adjustable 2-3/8" and 2-3/4" |
Series | F Series Residential Levers |
Material | Brass or Bronze |
Grade | Grade 2 |
For Door Thickness | 1-3/8" - 1-3/4" |
Description
Grade 2 Storeroom Lock, Accent Lever, Conventional Cylinder, Keyed Different, Bright Brass Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE 106 Face Frame 1/2in Overlay 3 Cam Screw On (CSP3799XR)
- USA INDUSTRIALS Electriclly Insulating Fish Paper Sheet - 0.01" T x 25" W x 12" L (BULK-FP-2)
- NEW AGE Foot, Adjustable, 1-1/2" sq. Tube, .07" (0117)
- ACUDOR Duct Access Door With no hinge - 24 x 24 (CD50802424)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-12.26D)
- DELTANA Flush Bolt, Zinc Bright Brass 7" (7FBZ3)
- Schlage Residential Door Guards and Bolts