Shop All Door Bolt Locks
Schlage Residential
F51A MNH 619 Tubular Lock
Mfr # F51A MNH 619 KA4
Zoro # G510059007
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel Plated Clear Coated
- Backset Adjustable 2-3/8" and 2-3/4"
- For Door Thickness 1-3/8" - 1-3/4"
- Series F Series Residential Levers
- Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F51A MNH 619 KA4
- Zoro # G510059007
- UPC # 197163205226
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Satin Nickel Plated Clear Coated |
Backset | Adjustable 2-3/8" and 2-3/4" |
For Door Thickness | 1-3/8" - 1-3/4" |
Series | F Series Residential Levers |
Grade | Grade 2 |
Material | Brass or Bronze |
Description
Grade 2 Entry Lock, Manhattan Lever, Conventional Cylinder, Keyed Alike, Satin Nickel Plated Clear Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-626-KDC)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Black (SDLS480U19)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 7/8 in (C8053-C420A-14A)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- PRIMELINE TOOLS Steel Slide Bolt Latch, with Keeper and Fasteners (Single Pack) (GD 52145)
- Schlage Residential Door Bolt Locks