Shop All Door Bolt Locks
Schlage Residential
F51A MER 716 Tubular Lock
Mfr # F51A MER 716 KD
Zoro # G710059104
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Backset Adjustable 2-3/8" and 2-3/4"
- Grade Grade 2
- Material Brass or Bronze
- For Door Thickness 1-3/8" - 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F51A MER 716 KD
- Zoro # G710059104
- UPC # 197163205219
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Antique Bronze |
Backset | Adjustable 2-3/8" and 2-3/4" |
Grade | Grade 2 |
Material | Brass or Bronze |
For Door Thickness | 1-3/8" - 1-3/4" |
Series | F Series Residential Levers |
Description
Grade 2 Entry Lock, Merano Lever, Conventional Cylinder, Keyed Different, Aged Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/16 in. Bi-Fold Door Bottom Pivot with Adjustable Grooved Steel Tip (2 Pack) (N 6696)
- J.W. WINCO GN7237-NI-50-R-MT Multiple-Joint Hinge (7237-NI-50-R-MT)
- OSBORNE WOOD PRODUCTS 8 x 1 3/4 x 5 Lawrence Contemporary Corbel in White Oak (8775WO)
- SCHLAGE COMMERCIAL Keys 35101CE (35101CE)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- IVES Bright Brass Bolt FB4583 (FB.10185)
- DELTANA Flush Bolt, Heavy Duty Round Black 6" (6FBR19)
- Schlage Residential Door Locks and Deadbolts