Shop All Door Bolt Locks
Schlage Residential
F51A LAT 622 Tubular Lock
Mfr # F51A LAT 622 KD
Zoro # G610059075
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Backset Adjustable 2-3/8" and 2-3/4"
- Material Brass or Bronze
- Series F Series Residential Levers
- For Door Thickness 1-3/8" - 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F51A LAT 622 KD
- Zoro # G610059075
- UPC # 197163072514
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Flat Black Coated |
Backset | Adjustable 2-3/8" and 2-3/4" |
Material | Brass or Bronze |
Series | F Series Residential Levers |
For Door Thickness | 1-3/8" - 1-3/4" |
Grade | Grade 2 |
Description
Grade 2 Entry Lock, Latitude Lever, Conventional Cylinder, Keyed Different, Flat Black Coated Finish, Non-Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 3in 76 mm Rigid Door Stop, White (216WV)
- MASTER LOCK 2" Black Set Your Own Combination Padlock (178D)
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-192SBZ)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA, Outside Dia.: 3.050" (40MPU-250)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- DON-JO Don-Jo: Flush Bolt DU for aluminum doors / Oil Rubbed Bronze (DNJ-1550-DU)
- ACORN MFG SQUARE BOLT 4-3/4"" BLK (ALBBP)
- Schlage Residential Door Guards and Bolts