Shop All Door Bolt Locks
Schlage Residential
F51A ACC 605 Tubular Lock
Mfr # F51A ACC 605 KA4
Zoro # G510058970
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Backset Adjustable 2-3/8 In. and 2-3/4 In.
- For Door Thickness 1-3/8 In. - 1-3/4 In.
- Series F Series Residential Levers
- Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F51A ACC 605 KA4
- Zoro # G510058970
- UPC # 197163205172
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Bright Brass |
Backset | Adjustable 2-3/8 In. and 2-3/4 In. |
For Door Thickness | 1-3/8 In. - 1-3/4 In. |
Series | F Series Residential Levers |
Grade | Grade 2 |
Material | Brass or Bronze |
Description
Grade 2 Entry Lock, Accent Lever, Conventional Cylinder, Keyed Alike, Bright Brass Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 605)
- OSBORNE WOOD PRODUCTS 1 1/2 x 1 1/2 Traditional Knob in Red Oak (30010O)
- ZORO SELECT Flange Gasket, Full Face, 2.5 In, Silicone (4CYW9)
- SIMPLEX Combination Chamber, Simplex (7483200001)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- TRIMCO UL 12" Flush Bolt for Metal Doors Dark Bronze Powder Coat (3917-12.613)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- Schlage Residential Door Guards and Bolts