Shop All Keyed Entry Door Handles
Schlage Residential
F Series Residential Levers
Mfr # F51A LAT 619 CEN KA4
Zoro # G310048775
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8" - 1-3/4"
- Material Brass or Bronze
- Grade Grade 2
- Cylinder Core Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F51A LAT 619 CEN KA4
- Zoro # G310048775
- UPC # 197163218844
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8" - 1-3/4" |
Material | Brass or Bronze |
Grade | Grade 2 |
Cylinder Core Type | Conventional Cylinder |
Color | Satin Nickel Plated Clear Coated |
Finish | Satin Nickel Plated Clear Coated |
Includes | Tubular Lock |
Description
Grade 2 Entry Lock, Latitude Lever, Conventional Cylinder, Keyed Alike, Century Rose, Satin Nickel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Black Spring Hinge (DSH44U1B)
- RAYMOND Disc Spring, 0.588" Min. Inside Dia., PK10 (W0731009S)
- EMTEK Satin Brass Strike EMFLSR4 (86085US4)
- DELTANA Hinge Pin Stop, Hinge Mounted Satin Chrome (HP70U26D)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 505 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60F 626 KD)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60 COL 619 KD)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 622 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Triple (B60 WKF 716 12-287 KA4)
- SCHLAGE Cylindrical Lock, ALX53P LAT 619 (ALX53P LAT 619)
- Schlage Residential Keyed Entry Door Handles