Shop All Keyed Entry Door Handles
Schlage Residential
F Series Residential Levers
Mfr # F51A ELA 716 KA4
Zoro # G710048986
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8" - 1-3/4"
- Includes Tubular Lock
- Grade Grade 2
- Cylinder Core Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F51A ELA 716 KA4
- Zoro # G710048986
- UPC # 197163218745
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8" - 1-3/4" |
Includes | Tubular Lock |
Grade | Grade 2 |
Cylinder Core Type | Conventional Cylinder |
Material | Brass or Bronze |
Color | Antique Bronze |
Finish | Antique Bronze |
Description
Grade 2 Entry Lock, Elan Lever, Conventional Cylinder, Keyed Alike, Aged Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Ivory Pencil Molding 3/4 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0003)
- TRITON PRODUCTS 20 In. W x 5 In. D x 4.75 In. H Black Steel Magnetic Multi-Function Tool Holder (KTI-72465)
- STRYBUC 14in Tilt Tube Balance (83-14R)
- HES Electric Strike (10620422)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome, Entrance (F51A BRW 625)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 505 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 625 KD)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 622 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 605 KD)
- SCHLAGE RESIDENTIAL Tubular Lock (F51A ACC 716 KA4)
- ARROW Lever Lockset, Mechanical, Storeroom (MLX82-SR-26D-IC)
- Schlage Residential Door Locks and Deadbolts