Shop All Keyed Entry Door Handles
Schlage Residential
F Series Residential Levers
Mfr # F51A ACC 626 KA4
Zoro # G410048132
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8" - 1-3/4"
- Material Brass or Bronze
- Includes Tubular Lock
- Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F51A ACC 626 KA4
- Zoro # G410048132
- UPC # 197163218479
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8" - 1-3/4" |
Material | Brass or Bronze |
Includes | Tubular Lock |
Grade | Grade 2 |
Finish | Satin Chrome |
Cylinder Core Type | Conventional Cylinder |
Color | Satin Chrome |
Description
Grade 2 Entry Lock, Accent Lever, Conventional Cylinder, Keyed Alike, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Draw Latch, Release to Open, Draw to Close (STF-40-1)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02BD 3)
- ILCO Ilco: Key Blanks, 1595 STRATTEC (ILCO-1595)
- DORMA Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 1-3, Aluminum Painted Finish (ITS9613 689)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 605 KD)
- SCHLAGE RESIDENTIAL Tubular Lock (F51A ACC 716 KA4)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 505 KA4)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome, Entrance (F51A BRW 625)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 625 KD)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- Schlage Residential Door Locks and Deadbolts