Shop All Keyed Entry Door Handles
Schlage Residential
F Series Residential Levers
Mfr # F51A ACC 505 AND KD
Zoro # G510047523
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8" - 1-3/4"
- Material Brass or Bronze
- Grade Grade 2
- Cylinder Core Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F51A ACC 505 AND KD
- Zoro # G510047523
- UPC # 197163218394
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8" - 1-3/4" |
Material | Brass or Bronze |
Grade | Grade 2 |
Cylinder Core Type | Conventional Cylinder |
Includes | Tubular Lock |
Color | Lifetime Brass |
Finish | Lifetime Brass |
Description
Grade 2 Entry Lock, Accent Lever, Conventional Cylinder, Keyed Different, Lifetime Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 454 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD454X12)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 58.9mm, Stroke: 8mm (FWM-1008VBD-S)
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M5 Connector (96209)
- SCHLAGE RESIDENTIAL Tubular Lock (F51A ACC 716 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60 COL 619 KD)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 605 KD)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 622 KA4)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome, Entrance (F51A BRW 625)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 505 KA4)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 605)
- Schlage Residential Keyed Entry Door Handles