Shop All Electromagnetic & Electromechanical Locks
Schlage Residential
F Series Residential Levers
Mfr # F40 ACC 605X625 RH
Zoro # G310070745
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- For Use With F Series Residential Levers
- Material Brass
- Rating Fire Rated
- Includes Tubular Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F40 ACC 605X625 RH
- Zoro # G310070745
- UPC # 197163308729
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Bright Brass |
For Use With | F Series Residential Levers |
Material | Brass |
Rating | Fire Rated |
Includes | Tubular Lock |
Color | Bright Brass |
Description
From classic looks that never go out of style to bold contemporary designs, Schlage's levers and door handles fit and accentuate virtually any decor. Available in a variety of functions, you can choose the perfect look for every room in your house - it's the easiest way to give your entire home a style upgrade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 4-5/8" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8109210B)
- LINEAR Dual Button Entry/Exit Transmitter (RB742)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 1.04 in (RS1028-50)
- HAGER Satin Chrome Latch 396526D (396526D)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70P SAT 626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- IVES COMMERCIAL Aluminum Magnetic Catch Dual Triple Pole Aluminum Finish (327A92)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- Schlage Residential Electromagnetic & Electromechanical Locks