Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F80 PLY 619 KA4
Zoro # G210054753
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel Plated Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F80 PLY 619 KA4
- Zoro # G210054753
- UPC # 197163219919
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Nickel Plated Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Color | Satin Nickel Plated Clear Coated |
Door Handing | Not Handed |
Includes | Tubular Lock |
Description
Grade 2 Storeroom Lock, Plymouth Knob, Conventional Cylinder, Keyed Alike, Satin Nickel, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (5187128140)
- TOTALTURF 220897 Screw Hook Zinc .37 x 8 In. (TO110969)
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02C-3)
- EMTEK Flat Black Entry 5122ROUUS19 (5122ROUUS19)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- SCHLAGE Lock Combo Geo Ab Vp (FB50NVGEO609)
- SARGENT Storeroom Cylindrical Lock Grade 2 with L Lever and L Rose and ASA Strike and LA Keyway Satin Chrome (287G04LL26D)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Satin (MK31-BD-26D-LC)
- Schlage Residential Door Knob Locksets