Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F80 GEO 505 KD
Zoro # G410054331
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Lifetime Bright Brass
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F80 GEO 505 KD
- Zoro # G410054331
- UPC # 197163219667
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Lifetime Bright Brass |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Door Handing | Not Handed |
Includes | Tubular Lock |
Color | Lifetime Bright Brass |
Description
Grade 2 Storeroom Lock, Georgian Knob, Conventional Cylinder, Keyed Different, Lifetime Bright Brass Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 18"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-18)
- X1 TOOLS R-119 Square O-Ring ID: 15/16, CS 3/32, OD 1 1/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R119x24)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG-04)
- MIDWEST FASTENER 30 lbs. Picture Hangers 15PK (69764)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SARGENT Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Dead (28-6G37 OB 26D)
- MARKS USA Grade 2 Cylindrical Lock, N-Passage, 175 Lever, Round Rose, Satin Chrome, 2-3/8 Inch Backset (175N-26D-2-3/8)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (A53PD TUL 625)
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin (MK31-TA-26D-IC)
- Schlage Residential Keyed Entry Door Knobs