Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F80 AND 609 ADD KD
Zoro # G810052869
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Brass Blackened Satin Relieved Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F80 AND 609 ADD KD
- Zoro # G810052869
- UPC # 197163219377
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Tubular Lock |
Color | Satin Brass Blackened Satin Relieved Clear Coated |
Door Handing | Not Handed |
Description
Grade 2 Storeroom Lock, Andover Knob, Conventional Cylinder, Keyed Different, Satin Brass Blackened Satin Relieved Clear Coated Finish, Addison Rose, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Mounting Bracket, Steel, 5-9/16" H (P010803)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC491626DM)
- LAMP Grab Catch, Push-to-Open, Spring, 6.6 lb. (MC-28/BLK)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- DORMA Grade 2 Cylindrical Lock, 53-Entry, LC-Lever, C-Rose, Satin Chrome, 2-3/4 Inch Backset, (C553-D-LCC-626)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - SATIN CHROME - RIGHT HAND (MRK-7NY10A-26D-RH)
- HEAT WAVE Terrace 6 Way Latch Entry Door Knob; Antique Brass (HE766612)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.1 (28C LL 26D)
- DESIGN HARDWARE Grade 2 - Entry Lock SFIC Prep LC, Flat Lever, 26D Satin Chrome (DH-J-82IC-F-26D)
- Schlage Residential Door Knob Locksets