Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A SIE 622 KD
Zoro # G710049846
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F51A SIE 622 KD
- Zoro # G710049846
- UPC # 197163219155
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Matte Black |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Color | Matte Black |
Includes | Tubular Lock |
Door Handing | Not Handed |
Description
Grade 2 Entry Lock, Siena Knob, Conventional Cylinder, Keyed Different, Matte Black Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1818)
- PRIME-LINE Drawer Track Guides for 1/4 in. by 7/8 in. Track 2 Pack (R 7084)
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Hermitage Granite (Carton of 10) (53504)
- PRIME-LINE Extension Spring Cable Set, 1/8 in. x 13-1/2 ft., Galvanized Carbon 1 Set (GD 52262)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT HAND (MRK-114DW-3-LH)
- KWIKSET Combo Keyed Entry Tylo Knob W/ Single Cylinder Deadbolt SmartKey W/ RCAL Latch and RCS Strike Br (690T-3S)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D CS)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT HAND (MRK-114DW-3-RH)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- Schlage Residential Keyed Entry Door Knobs