Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A SIE 619 KA4
Zoro # G210049858
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel Plated Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F51A SIE 619 KA4
- Zoro # G210049858
- UPC # 197163219131
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Nickel Plated Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Color | Satin Nickel Plated Clear Coated |
Includes | Tubular Lock |
Door Handing | Not Handed |
Description
Grade 2 Entry Lock, Siena Knob, Conventional Cylinder, Keyed Alike, Satin Nickel, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Push Pull Handle (19-1106PSS)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCX1)
- KEYLESS FACTORY Emergency Key Blades:2016 Hyunda Tucson - Emergency Key Blade for Prox - 81996 D3300 (EKB-HY-D3300)
- NATIONAL MFG/SPECTRUM BRANDS HHI LG CLR Suction Cup (N259-952)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D IC)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (96900-424)
- KWIKSET Abbey Vestibule Door Lock SmartKey New (750A-26DS)
- DORMA Grade 2 Cylindrical Lock, 50-Entry/Office, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch Backset, (C550-D-LRC-626)
- KWIKSET ENTRY KNOB MTL SATN NCKL (94002-954)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5215.102.ENTR)
- Schlage Residential Keyed Entry Door Knobs