Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A PLY 622 CEN KD
Zoro # G710050071
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F51A PLY 622 CEN KD
- Zoro # G710050071
- UPC # 197163219087
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Matte Black |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Color | Matte Black |
Door Handing | Not Handed |
Includes | Tubular Lock |
Description
Grade 2 Entry Lock, Plymouth Knob, Conventional Cylinder, Keyed Different, Matte Black Finish, Century Rose, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Flush, Fire Rated, 16x16In (5YL99)
- ZORO SELECT Disc Spring, Belleville, 1.25, 17-7 PH SS (1UAB6)
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 (U38871.012.0325)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SARGENT Lever Lockset, Mechanical, Storeroom, Grd.1 (2870-10G05 LL 26D)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A ORB 626)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (ML01N)
- KWIKSET Hancock Vestibule Door Lock New Chassis (750H-26D)
- ARROW LOCK MK SERIES ASYLUM KNOB GRADE 2 ANSI F87 FUNCTION BALL KNOB, SMALL ROSE OIL RUBBED BRONZE FINISH (ARR-MK33BD-10B)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5225.102.ENTR)
- Schlage Residential Keyed Entry Door Knobs