Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A PLY 622 ADD KD
Zoro # G610050140
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F51A PLY 622 ADD KD
- Zoro # G610050140
- UPC # 197163219070
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Matte Black |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Color | Matte Black |
Includes | Tubular Lock |
Door Handing | Not Handed |
Description
Grade 2 Entry Lock, Plymouth Knob, Conventional Cylinder, Keyed Different, Matte Black Finish, Addison Rose, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR26D)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5141 (5141.112.LMR)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- MASTER LOCK 112Lamianted Padlock (3KA-3210)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- TELL Grade 2 Cylindrical Lock, Classroom, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (L2070-8-26D)
- SARGENT Electric Cylindrical Lock, 2870-10G71-24V LL 26D (2870-10G71-24V LL 26D)
- CAL-ROYAL Design Privacy Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL20-26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5225.102.ENTR)
- KWIKSET 400T 3 RCAL RCSV1 Entry Knob, 3 Grade, Polished Brass, 238 to 234 in Backset (400T 3 SMT 6AL K3)
- Schlage Residential Door Locks and Deadbolts