Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A GEO 609 BRK KA4
Zoro # G610048697
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Brass Blackened Satin Relieved Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F51A GEO 609 BRK KA4
- Zoro # G610048697
- UPC # 197163218806
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Door Handing | Not Handed |
Includes | Tubular Lock |
Color | Satin Brass Blackened Satin Relieved Clear Coated |
Description
Grade 2 Entry Lock, Georgian Knob, Conventional Cylinder, Keyed Alike, Brookshire Rose, Antique Brass, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Showcase Ratchet Lock w/ 2 Bars (15RL-201-0000)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Dark Bronze (653DKB-72)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door w/Black Hinges (2268MHCCOLLH1D4916)
- KENSINGTON Laptop Lock, 6 ft L, 7/10 in dia., Keyed (K64435WW)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4CS3626)
- ZORO SELECT Knob Lockset, Mechanical, Entrance, Grd. 3 (2VMW7)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 622)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 26D)
- KWIKSET Cove Entry Door Lock w/New Chassis w/6AL (400CV-11P)
- Schlage Residential Door Knob Locksets