Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A AND 605 AND KD
Zoro # G910048199
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F51A AND 605 AND KD
- Zoro # G910048199
- UPC # 197163218516
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Bright Brass |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Door Handing | Not Handed |
Color | Bright Brass |
Includes | Tubular Lock |
Description
Grade 2 Entry Lock, Andover Knob, Conventional Cylinder, Keyed Different, Bright Brass Finish, Andover Rose, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1A1H1 (ILCO-1A1H1)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (PE1000)
- HILLMAN AnchorWire Silver Extra Heavy Mirror Holder Kit 100 lb 1 pk, 5PK (121130)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-AB)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish (A53PD PLY 609)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- KENAURD Kenaurd:Combo Lockset G3 Silver - KW1 (KBL01-SS-KW1)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A BEL 626)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9070BD SK1 630)
- Schlage Residential Door Locks and Deadbolts