Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F40 SIE 622 CAM
Zoro # G310047624
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Flat Black Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F76 - Privacy
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F40 SIE 622 CAM
- Zoro # G310047624
- UPC # 197163261222
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Flat Black Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F76 - Privacy |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Includes | Tubular Lock |
Door Handing | Not Handed |
Color | Flat Black Coated |
Description
Privacy Lock, Siena Knob, Camelot Rose, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount Bumper With Holder Satin Nickel (SAHF358U15)
- ZORO SELECT Bracket, Track, Box, 4-3/4"L x 1-3/4"W (4PE65)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-BLK)
- MSI Sedona Grey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0064)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SARGENT Passage Cylindrical Lock Grade 1 with B Knob and L Rose and ASA Strike Satin Stainless Steel (288XU15LB32D)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KB 26)
- SCHLAGE Lock Combo Geo Sn Vp (FB50NVGEO619)
- PROSOURCE Lock Jimmy Proof Sngl Cylinder (6296404-PS)
- MARKS USA Grade 1 Cylindrical Lock, AB-Entry, 195 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (195AB-26D)
- KWIKSET Arroyo Knob with Midtown Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Matte Black Finish (740AYKMDT-514S)
- Schlage Residential Door Locks and Deadbolts