Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F10 SIE 609 CAM
Zoro # G810047353
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Brass Blackened Satin Relieved Clear Coated
- Lockset Grade Grade 2
- Material Brass
- Lockset Function F75 - Passage
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F10 SIE 609 CAM
- Zoro # G810047353
- UPC # 197163261048
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass |
Lockset Function | F75 - Passage |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Door Handing | Not Handed |
Includes | Tubular Lock |
Color | Satin Brass Blackened Satin Relieved Clear Coated |
Description
Passage Latch, Siena Knob, Camelot Rose, Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK10 (304404D)
- KENAURD Kenaurd:StoreRoom Lever Grade 2 - Silver (KCL201-SC-ST)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd (96122)
- DELTANA Mail Slot 13-1/8" With Interior Frame Antique Brass (MS211U5)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- ZORO SELECT Knob Lockset, Mechanical, Entrance, Grd. 2 (1TPH5)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3 CS)
- DESIGN HARDWARE Grade 2 - Entry Lock SFIC Prep LC, Flat Lever, 26D Satin Chrome (DH-J-82IC-F-26D)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA4S)
- BEST Knob Lockset, Entrance/Office Function (8K37AB4DS3626)
- TELL Heavy Duty Commercial Storeroom Knob Lockset, Stainless Steel Finish (CL100045)
- Schlage Residential Door Knob Locksets