Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F10 MNH 619 WKF
Zoro # G610047355
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel Plated Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F75 - Passage
- Required Door Thickness 1-3/8" - 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F10 MNH 619 WKF
- Zoro # G610047355
- UPC # 197163261031
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Nickel Plated Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F75 - Passage |
Required Door Thickness | 1-3/8" - 1-3/4" |
Color | Satin Nickel Plated Clear Coated |
Includes | Tubular Lock |
Door Handing | Non-Handed |
Description
Grade 2 Passage Latch, Manhattan Lever, Wakefield Rose, Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73PD RHO 626)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCZ2)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- ILCO Ilco: Key Blanks, AM3-BR AMERICAN (ILCO-AM3-BR)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish (A53PD PLY 609)
- EMTEK French Antique Brass Entry 5100EUS7 (5100EUS7)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 26D)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, SFIC Less Core-Small (L2053-IC-8-26D)
- Schlage Residential Door Locks and Deadbolts