Shop All Keyed Entry Handlesets
Schlage Residential
F Series Residential Handlesets
Mfr # FE285 PLY619ACC RH 716
Zoro # G910075423
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel Plated Clear Coated
- Required Door Thickness 1-5/8 In. - 1-3/4 In.
- Includes Handlesets
- Color Satin Nickel Plated Clear Coated
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # FE285 PLY619ACC RH 716
- Zoro # G910075423
- UPC # 197163262984
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Finish | Satin Nickel Plated Clear Coated |
Required Door Thickness | 1-5/8 In. - 1-3/4 In. |
Includes | Handlesets |
Color | Satin Nickel Plated Clear Coated |
Material | Brass or Bronze |
Description
Lower Half Handleset, Plymouth Style, Accent Lever, Satin Nickel x Antique Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- KONG USA Snap For Leashes B.Stirrup&Square Swiv Eye 3 / 4 (372200000YK)
- SPEC Compression Spring, Music Wire, , PK15, C03000493000M (C03000493000M)
- HARDWARE RESOURCES 105° Standard Duty Pie Corner Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U22.75)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 CEN 622)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM716ACC RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Polished Chrome (TN507 26)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- Schlage Residential Entry Door Handlesets