Shop All Keyed Entry Handlesets
Schlage Residential
F Series Residential Handlesets
Mfr # F59 PLY 716 GRW
Zoro # G910075409
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Required Door Thickness 1-5/8 In. - 1-3/4 In.
- Includes Handlesets
- Color Antique Bronze
- Material Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F59 PLY 716 GRW
- Zoro # G910075409
- UPC # 197163262434
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Finish | Antique Bronze |
Required Door Thickness | 1-5/8 In. - 1-3/4 In. |
Includes | Handlesets |
Color | Antique Bronze |
Material | Varies |
Description
Entrance Handleset Interior Only, Plymouth Knob, Greenwich Rose, Antique Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type AP3, 5 Pin, PK10 (103AM-AP3)
- ZORO SELECT Spiral Wound Metal Gasket, 1 in., 11/64 in (304-150-0100)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Silver (161BFPxTPH x689)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM716ACC RH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 CEN 622)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Bergen Round Handset Trim, Satin Nickel (SH507-R-BG-RD 15)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6554.050.ENTR)
- Schlage Residential Keyed Entry Handlesets