Shop All Keyed Entry Handlesets
Schlage Residential
F Series Residential Handlesets
Mfr # F59 FLA RH 716
Zoro # G810075424
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Required Door Thickness 1-5/8 In. - 1-3/4 In.
- Includes Handlesets
- Material Varies
- Color Antique Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F59 FLA RH 716
- Zoro # G810075424
- UPC # 197163261987
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Finish | Antique Bronze |
Required Door Thickness | 1-5/8 In. - 1-3/4 In. |
Includes | Handlesets |
Material | Varies |
Color | Antique Bronze |
Description
Entrance Handleset Interior Only, Flair Lever, Antique Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Stainless Steel Plate 840032D2434 (KPLATE.10694)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-070)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP83235320900)
- SARGENT Power Supply, 2A, 24VDC, 110/120VAC (3540)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM716ACC RH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 CEN 622)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- COPPER CREEK Fashion Handleset, Zane Lever Interior Trim, Polished Stainless (FZ2610XZL-PS)
- KWIKSET Hawthorne Handleset with Cameron Knob - Deadbolt Keyed One Side - featuring SmartKey, Sat (KWS-800HEXCN-15-SMT-CP)
- Schlage Residential Door Locks and Deadbolts