Shop All Electromagnetic & Electromechanical Locks
Schlage Residential
F Series Residential Handlesets
Mfr # F59 ELA 605
Zoro # G210070999
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Color Bright Brass
- Material Brass
- Includes Handlesets
- For Use With F Series Residential Handlesets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F59 ELA 605
- Zoro # G210070999
- UPC # 197163308705
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Bright Brass |
Color | Bright Brass |
Material | Brass |
Includes | Handlesets |
For Use With | F Series Residential Handlesets |
Description
Your front door is more than just an entrance, it's also a showpiece one of the first things a guest sees. That's why it's important to choose the right handleset. Schlage offers a wide variety of designs and finishes, from angular to flowing, classic to contemporary, all designed to ensure that your front door is the perfect introduction to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Bolt FB45826D (FB.10190)
- ACUDOR Walk Through Access Door - 24 x 48 (WD2448)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- PRIME-LINE 10 Pound, Steel, Wood Sash Balance Single Pack (H 3580)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT9)
- ALARM CONTROLS Single Door 600 Pound Magnetic Lock; 12VDC / 24VDC with LED Light Clear Anodized Aluminum (600L)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RL3240C-26D)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETCBTCB1100R)
- SCHLAGE ELECTRONICS Schlage Electronic Battery Backup Kit (900BBK)
- SCHLAGE Electric Cylindrical Lock, ND80JDEU RHO 626 RX (ND80JDEU RHO 626 RX)
- WBOX 600LB SINGLE MAG LOCK UL/C (0E-MAG600LB)
- Schlage Residential Electromagnetic Locking Systems