Shop All Keyed Entry Handlesets
Schlage Residential
F Series Residential Handlesets
Mfr # F59 BIR 619 ADD
Zoro # G910075478
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel Plated Clear Coated
- Required Door Thickness 1-5/8 In. - 1-3/4 In.
- Includes Handlesets
- Material Brass or Bronze
- Color Satin Nickel Plated Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F59 BIR 619 ADD
- Zoro # G910075478
- UPC # 197163261628
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Finish | Satin Nickel Plated Clear Coated |
Required Door Thickness | 1-5/8 In. - 1-3/4 In. |
Includes | Handlesets |
Material | Brass or Bronze |
Color | Satin Nickel Plated Clear Coated |
Description
Entrance Handleset Interior Only, Birmingham Lever, Addison Rose, Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Comm Grade 1 DR Closer (DC100018)
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm (FDT-47A-502)
- ERIEZ Magnetic Plate, Ceramic, L 9 1/8xW21 1/2In (135714P)
- ZORO SELECT Push to Close Latch, Keyed, Chrome (1XPD2)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 CEN 622)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM716ACC RH)
- BALDWIN ESTATE Entry Handlesets Bright Chrome (6075.260.R)
- SURE-LOC HARDWARE Sure-Loc Hardware Wasatch Handleset, Sandstone Lever, Vintage Bronze Finish Right Hand (WS507-SS 11P RH)
- Schlage Residential Door Locks and Deadbolts