Shop All Keyed Entry Handlesets
Schlage Residential
F Series Residential Handlesets
Mfr # F59 AND 619
Zoro # G110075698
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel Plated Clear Coated
- Required Door Thickness 1-5/8 In. - 1-3/4 In.
- Includes Handlesets
- Material Brass or Bronze
- Color Satin Nickel Plated Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F59 AND 619
- Zoro # G110075698
- UPC # 197163261529
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Finish | Satin Nickel Plated Clear Coated |
Required Door Thickness | 1-5/8 In. - 1-3/4 In. |
Includes | Handlesets |
Material | Brass or Bronze |
Color | Satin Nickel Plated Clear Coated |
Description
Entrance Handleset Interior Only, Andover Knob, Satin Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Black (03-100-WEB)
- HARDWARE RESOURCES Bottle Grid Accessory For Cookware Rollouts (ROACCBTGRID15)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 9 ft - Silver (03-W265)
- MONROE PMP Pull Handle, Brass, Satin Chrome, Threaded Holes (PH-0124)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 CEN 622)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM716ACC RH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- BALDWIN PRESTIGE Baldwin Prestige 180BNHXCYKRDB11PSV1 Com (91800-038)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Polished Chrome (TN507 26)
- Schlage Residential Door Locks and Deadbolts