Shop All Keyless Entry Door Handles
Schlage Residential
Electronic Lock, Lever, Satin Nickel
Mfr # FE695 CAM619ACC
Zoro # G3951862
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Entry
- Key Override Options Schlage "C" 6 Pin Keyway (Included)
- Hand Field Reversible
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # FE695 CAM619ACC
- Zoro # G3951862
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Description
Electronic Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 1 9V, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 3-in Brush, 94-in. (BPS153-94)
- ZORO SELECT Replacement Eye, Steel, 1 In. L (4PE47)
- RANDALL 2In. SEAM BINDER (8 FT W-68-U)
- JMA JMA: SS5 / 1637 5-Pin Sentry Safe Key (JMA-SEN-1D)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE595 CAM626ACC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE695 CAM716ACC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 PLY716FLA)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE695 CEN626LAT)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 CAM626ACC)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE695 CEN626ELA (FE695 CEN626ELA)
- ORBITA :LCD Display Electronic Key Card Smart BLE Door Lock Hotel Lock - Unlock with mobile APP, Mifare car (OTC-E4031ASBT)
- Schlage Residential Keyless Entry Door Handles