Shop All Keyless Entry Door Handles
Schlage Residential
Electronic Lock, Lever, Satin Nickel
Mfr # FE575 PLY619FLA
Zoro # G3951768
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Entry
- Key Override Options 5 Pin Tumbler C Keyway
- Hand Field Reversible
- Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # FE575 PLY619FLA
- Zoro # G3951768
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Overall Height | 6 7/8 in |
Overall Width | 6 13/16 in |
Overall Depth | 3 in |
Description
Electronic Lock, Function Entry, Access Method Push Button Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series FE575, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 1 9V, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- X1 TOOLS R-141 Square O-Ring ID: 2 5/16, CS 3/32, OD 2 1/2 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R141x8)
- NATIONAL HNGE SRFCE MNT 3-1/2 in. SN (N830437)
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc, Bronze 4 Pack (L 5929)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever Handle, Brass (FE595 PLY505FLA)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 PLY626FLA KD (FE595 PLY626FLA KD)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE695 CEN619BRW)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626FLA)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE695 CEN626ELA (FE695 CEN626ELA)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE695 CEN619LAT)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 CAM716ACC)
- Schlage Residential Keyless Entry Door Handles