Shop All Keyless Entry Door Handles
Schlage Residential
Electronic Lock, Lever, Antique Bronze
Mfr # FE695 CAM716ACC
Zoro # G3952072
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Entry
- Key Override Options Schlage "C" 6 Pin Keyway
- Hand Field Reversible
- Finish Antique Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # FE695 CAM716ACC
- Zoro # G3952072
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Overall Depth | 3 in |
Strike Base Width | 1 5/8 in |
Overall Width | 5 3/8 in |
Overall Height | 7 7/8 in |
Strike Base Height | 2 1/4 in |
Description
Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Bronze, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Pivot Bar 2 1/2"-Fix Silverline Windows, Used Spiral Balance Shoes (02-866-4)
- GLOBE ELECTRIC GLDWHT Push Button (SL-765-00)
- GLOBE ELECTRIC BLK Wired Push Button (SL-664-03)
- EKENA MILLWORK WM217 - 1 3/4"H x 5/8"P x 96"L Shingle Moulding, PVC (WM217X96SWPV)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 CAM716ACC)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 PLY626FLA KD (FE595 PLY626FLA KD)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever Handle, Brass (FE595 PLY505FLA)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 CAM619ACC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626FLA)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE695 CEN626ELA (FE695 CEN626ELA)
- LOCKLY Lockly: Secure PLUS Latch Satin Nickel (LCK-PGD628FSN)
- Schlage Residential Door Locks and Deadbolts