Shop All Keyless Entry Door Handles
Schlage Residential
Electronic Lock, Lever, Antique Brass
Mfr # FE575 CAM609ACC
Zoro # G3951707
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Entry
- Key Override Options 5 Pin Tumbler C Keyway
- Hand Field Reversible
- Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # FE575 CAM609ACC
- Zoro # G3951707
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Overall Height | 6 7/8 in |
Overall Depth | 3 in |
Overall Width | 6 13/16 in |
Description
Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Brass, Series FE575, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 380, Buna N, 0.21 In., PK5 (U38801.018.1150)
- KABA ILCO Crystal Bright Brass Replacement Knobs (AG30A)
- PROSKIT Spring Hook (902-073)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/64 in (1XRZ3)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Black Powder Coat (FE695 CEN622BRW)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE595 CAM619ACC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever Handle, Brass (FE595 PLY505FLA)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE695 CEN626LAT)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 PLY716FLA)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Brass (FE595 CAM609ACC)
- ALARM LOCK Narrow Stile Mortise Keypad Trim Alarm Lock (DL1300/10B1)
- Schlage Residential Door Locks and Deadbolts