Shop All Electromagnetic Lock Activation Devices
Schlage Residential
Electronic Lock, Deadbolt, Satin Nickel
Mfr # BE375 CAM 619
Zoro # G3951162
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backset 2-3/8 in to 2-3/4 in
- Weather Resistant Yes
- Power Source 1 9V
- Fire Rating No
- Event Audit Trail No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # BE375 CAM 619
- Zoro # G3951162
- Country of Origin Mexico
- Category Electromagnetic Lock Activation Devices
Description
Electronic Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series BE375, Handle Type Deadbolt, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options None, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 1 9V, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011, Weather Resistant Yes, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Gasket, O-Ring (028-12961-003)
- ABUS Abus: 83WP/53-3000 S2 Schlage C-L Hardened Steel Body (ABS-83931)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0280.25)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Chrome (BE375 CEN 626)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Nickel (BE375 CEN 619)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Bright Chrome (BE375 CAM 625)
- ROSSLARE *REPLACES AT-R11* PROX CARD 125KHZ EM ASK ID# IN. ISO (ROS-AT-ERS-26A-3001)
- LOCKNETICS Push Plate Switch, Round, w/Black Box (PPH-100-PL)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2249PO-EN)
- SDC Bathroom Lock, 2-7/8 in. W (CB401-AU)
- Schlage Residential Electromagnetic Lock Activation Devices