Shop All Electromagnetic Lock Activation Devices
Schlage Residential
Electronic Lock, Deadbolt, Blk Powder Coat
Mfr # BE375 CEN 622
Zoro # G3951357
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Fire Rating Not Rated
- Lock Material Zinc Alloy
- Lockset Finish Black Powder Coat
- Key Override Options None
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE375 CEN 622
- Zoro # G3951357
- Country of Origin Mexico
- Category Electromagnetic Lock Activation Devices
Description
Electronic Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Black Powder Coat, Series BE375, Handle Type Deadbolt, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options None, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 1 9V, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011, Weather Resistant Yes, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Door Loop Lock, 1-1/4 in., Hardened Steel Bar w/Diecast Base, Nickel Plated (Single Pack) (MP4377)
- DON-JO 8" x 1-1/4" Conversion Plate (ST386PC)
- EBERHARD MANUFACTURING CO Striker Milled For Excellance (EMC 206-15X EXCEL)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15995SC-26D-KD)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Bright Chrome (BE375 CAM 625)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Chrome (BE375 CEN 626)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Nickel (BE375 CAM 619)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Nickel (BE375 CEN 619)
- ALTRONIX Enclosure Xlg Fits 2- 12Ah Battery (BC400)
- EGEETOUCH Smart NFC Sticker Fobs for Smart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 3Pack (5-ACS-200012)
- ALARM CONTROLS Access Control System Kit, Silver/Black (LNB-6)
- Schlage Residential Electromagnetic Locking Systems