Shop All Electromagnetic Lock Activation Devices
Schlage Residential
Electronic Lock, Deadbolt, Antique Bronze
Mfr # BE375 CEN 716
Zoro # G3951348
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timed Entry Allowance Free Egress At All Times
- Lockset Finish Antique Bronze
- Backset 2-3/8 in to 2-3/4 in
- Key Override Options None
- Network Interface None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE375 CEN 716
- Zoro # G3951348
- Country of Origin Mexico
- Category Electromagnetic Lock Activation Devices
Description
Electronic Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Bronze, Series BE375, Handle Type Deadbolt, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options None, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 1 9V, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011, Weather Resistant Yes, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG INTERIORS 2x4 Fifth Ave Ceil Tile (280)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. (426SIA-4)
- DIXON Cam and Groove PTFE Gasket, 4" (400-G-TES)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK (172-52291)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Nickel (BE375 CEN 619)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Nickel (BE375 CAM 619)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Chrome (BE375 CEN 626)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Bright Chrome (BE375 CAM 625)
- EGEETOUCH Smart NFC Key Fobs forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SF)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, Polycarbonate (SS2005EM-EN)
- SDC Emergency Door Release, 2-7/8 in. W (CB402-B)
- Schlage Residential Electromagnetic Locking Systems