Shop All Electromagnetic Lock Activation Devices
Schlage Residential
Electronic Lock, Deadbolt, Antique Brass
Mfr # BE375 CAM 609
Zoro # G3951269
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Network Interface None
- Location Type Multi-Family, Residential
- Fire Rating No
- Lock Material Zinc Alloy
- Power Source 1 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE375 CAM 609
- Zoro # G3951269
- Country of Origin Mexico
- Category Electromagnetic Lock Activation Devices
Description
Electronic Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Brass, Series BE375, Handle Type Deadbolt, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options None, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 1 9V, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011, Weather Resistant Yes, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4A)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 14"D x 10"H (BKTM02X14X10CSPBL)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1389)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Nickel (BE375 CEN 619)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Chrome (BE375 CEN 626)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Bright Chrome (BE375 CAM 625)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Nickel (BE375 CAM 619)
- NORTON CO Low Energy Door Operator, Surface Mount, Top Jamb, Double Lever Arm Heavy Duty, Aluminum Painted (6071 689)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- SDC Bathroom Lock, 2-7/8 in. W (CB401-AU)
- Schlage Residential Electromagnetic Locking Systems