Shop All Privacy Door Handles
Schlage Residential
Door Lever Lockset, Satin Nickel, Privacy
Mfr # F40 ACC 619 WKF
Zoro # G3945389
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Location Type Multi-Family, Residential
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F40 ACC 619 WKF
- Zoro # G3945389
- Country of Origin Mexico
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Accent/Wakefield, Lockset Finish Satin Nickel, Keyway Type None, Key Type Different, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Nickel Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Knob Lockset, Satin Nickel, Cove Style (200CV-15)
- STRYBUC Patio Screen Door Roller Assy. (10-457SS)
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull (MX2508RB)
- X1 TOOLS R-17 O-Ring ID: 20 mm, CS: 3.5 mm, OD: 27 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0017x10)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Antique Brass, Privacy (F40 ELA 609)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Privacy (F40 LAT 619 COL)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Bright Chrome, Privacy (F40 ACC 625 ADD)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome/Satin Chrome (F40 ELA 626X625)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Privacy (F40 LAT 622)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Privacy (F40 ACC 716 WKF)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Smooth Grip in Flat Black (LV102 26 GRIP-SM FBL)
- Schlage Residential Privacy Door Handles