Shop All Privacy Door Handles
Schlage Residential
Door Lever Lockset, Bright Nickel, Privacy
Mfr # F40 ACC 618
Zoro # G3945203
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Location Type Multi-Family, Residential
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F40 ACC 618
- Zoro # G3945203
- Country of Origin Mexico
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Accent, Lockset Finish Bright Nickel, Keyway Type None, Key Type Different, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Nickel Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Hardware Prep Filler Kit, Cylindrical (HP90-CYL)
- OMNIA Flat Modern Cabinet Pull Satin Brass 12" Center to Center (9024/305.4)
- KEYLESS FACTORY KeylessFactory: Acura MDX RDX / 4-Button Smart Key Shell / Hatch (SKS-ACU-1555)
- MAG-MATE Magnetic Latch Set, 2 lb. Pull Force (ML050)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Privacy (F40 LAT 622)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Privacy (F40 FLA 626 WKF)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Antique Brass, Privacy (F40 ELA 609)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Privacy (F40 ACC 716 WKF)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome/Satin Chrome (F40 ELA 626X625)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Privacy (F40 LAT 619 COL)
- BALDWIN ESTATE Privacy Door Levers Lifetime Brass (5455V.003.PRIV)
- Schlage Residential Door Locks and Deadbolts