Shop All Dummy Door Handles
Schlage Residential
Door Lever Lockset, Antique Brass, Dummy
Mfr # F94 FLA LH 609
Zoro # G3946822
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Dummy
- Series F94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F94 FLA LH 609
- Zoro # G3946822
- Country of Origin Mexico
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style Flair, Lockset Finish Antique Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCAN Keyscan KPROX3 Electronic Accessory (KPROX3)
- ZORO SELECT 5/8 in W x 72 in H Stainless steel Continuous Hinge (1CAK9)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Pull Plate (BC41021)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK50 (1RGR6)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Left Hand (F170 MER 622 LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Flair, Left Hand (F170 FLA 619 LH)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / RH / Iron Black (KWS-788TNL-RDT-RH-514)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Addison, Left Hand (F170 ACC 619 ADD LH)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 619 LH)
- KWIKSET Right Hand Balboa Single Dummy Lock w/Ne (488BLRH-3)
- Schlage Residential Door Locks and Deadbolts