Shop All Deadbolt Locks
Schlage Residential
Deadbolt, Bright Brass / Satin Nickel
Mfr # B60N 505X619
Zoro # G3943858
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Multi-Family, Residential
- Lockset Grade 1
- Series B60N
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # B60N 505X619
- Zoro # G3943858
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Width | 1 1/8 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Multi-Family, Residential, Lockset Grade 1, Series B60N, Lockset Finish Bright Brass / Satin Nickel, Keyway Type C, Key Type Keyed Different, Standards ANSI/BHMA A156.40-2015, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Brass, Number of Keys 2, Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- MSI Venetian Cafe SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0204-SAM)
- KWIKSET Single Cylinder Deadbolt with RCAL Latch and RCS Strike with New Chassis Matte Black Finish (660-514.DS)
- SOUTHCO-ALBANY DIV Snap-In Grabber Catch For .043 (S C3-303)
- SCHLAGE RESIDENTIAL Deadbolt, Bright Brass / Satin Nickel (B60N 619X605)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Bright Chrome Finish (B81N 626)
- SCHLAGE RESIDENTIAL Grade 2, Keypad Deadbolt, C KWY, Camelot Escutcheon, US5, Round Corner (BE365 CAM 609)
- SCHLAGE RESIDENTIAL Grade AAA, Double Cyl, C KWY, Lifetime Brass, Rectangle Stk, 5 Pins (B62 505 KD)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Satin Nickel Finish (B81N 619)
- SCHLAGE RESIDENTIAL Deadbolts (B62 609 KD)
- PRIME-LINE Bronze Deadlock, 666A, Single Cylinder, Angle Strike, Brass Single Pack (SE 15316)
- Schlage Residential Door Locks and Deadbolts