Shop All Electromagnetic & Electromechanical Locks
Schlage Residential
BE Series Programmable Deadbolts
Mfr # BE469ZP CEN 716
Zoro # G110070853
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5-Pin Tumbler
- Finish Antique Bronze
- Width 5.125"
- Material Varies
- For Use With BE Series Programmable Deadbolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE469ZP CEN 716
- Zoro # G110070853
- UPC # 197163037445
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.125" |
Length | 4.5" |
Details
Type | 5-Pin Tumbler |
Finish | Antique Bronze |
Material | Varies |
For Use With | BE Series Programmable Deadbolts |
Color | Antique Bronze |
Application | Capacitive Touchscreen |
Includes | Tubular Deadbolts and Deadlatches |
Description
Say goodbye to lost, stolen and just plain forgotten keys. With an easy-to-install Schlage keypad, coming and going is keyless, effortless and painless. Plus, our variety of electronic finish and style options pair effortlessly with our most popular trim styles, allowing you to expertly tie together the perfect style inside and out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 28"W x 28"H (GVPRO28X2802SF)
- HES 12-24V DC Electric Strike Body, Satin Stainless Steel (5200630)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (HH075328-EGN)
- MR. CHAIN Yelow Plastic Chain 1"(#4, 25 mm)x500 f (10002-500)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETNBTNB0100R)
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- MCKINNEY Wiring Harness (QC-C006)
- SDC Maglocks (1591U)
- SCHLAGE A Series Cylindrical Entrance Lock Plymouth Knob US3 (A53PD PLY 605)
- Schlage Residential Electromagnetic & Electromechanical Locks