Shop All Electromagnetic & Electromechanical Locks
Schlage Residential
BE Series Programmable Deadbolts
Mfr # BE469ZP CEN 626
Zoro # G410070843
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5-Pin Tumbler
- Finish Satin Chrome
- Width 5.125"
- Color Satin Chrome
- For Use With BE Series Programmable Deadbolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE469ZP CEN 626
- Zoro # G410070843
- UPC # 197163308682
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.125" |
Length | 4.5" |
Details
Type | 5-Pin Tumbler |
Finish | Satin Chrome |
Color | Satin Chrome |
For Use With | BE Series Programmable Deadbolts |
Includes | Tubular Deadbolts and Deadlatches |
Application | Capacitive Touchscreen |
Material | Brass, Bronze |
Description
Say goodbye to lost, stolen and just plain forgotten keys. With an easy-to-install Schlage keypad, coming and going is keyless, effortless and painless. Plus, our variety of electronic finish and style options pair effortlessly with our most popular trim styles, allowing you to expertly tie together the perfect style inside and out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002020)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Sage (971)
- ALLSTAR Remote Antenna Kit, 15 ft. Cable, Bracet (RAK-10A)
- DONALDSON O-RING (P173382)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32FB)
- PRECIMA Fdw 19032523 Electromagnetic Electric Brake (FDW 19032523)
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7100-310-313-00)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- Schlage Residential Electromagnetic Locking Systems