Shop All Electromagnetic & Electromechanical Locks
Schlage Residential
BE Series Programmable Deadbolts
Mfr # BE469ZP CEN 625
Zoro # G710070833
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5-Pin Tumbler
- Finish Bright Chrome
- Width 5.125"
- Length 4.5"
- Includes Tubular Deadbolts and Deadlatches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE469ZP CEN 625
- Zoro # G710070833
- UPC # 197163037438
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.125" |
Length | 4.5" |
Details
Type | 5-Pin Tumbler |
Finish | Bright Chrome |
Includes | Tubular Deadbolts and Deadlatches |
Material | Brass, Bronze |
For Use With | BE Series Programmable Deadbolts |
Application | Capacitive Touchscreen |
Color | Bright Chrome |
Description
Say goodbye to lost, stolen and just plain forgotten keys. With an easy-to-install Schlage keypad, coming and going is keyless, effortless and painless. Plus, our variety of electronic finish and style options pair effortlessly with our most popular trim styles, allowing you to expertly tie together the perfect style inside and out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper Antique Nickel 1-1/4" (FDB125U15A)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 3)
- PRIMELINE TOOLS Closet Door Repair Kit, 3-3/4" L (N 7283)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG2PSHK491615B)
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body (V2M1200)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- SCHLAGE Sat Lever Storeroom Lock, Satin Chrome (ALX80P SAT 626)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- SCHLAGE ELECTRONICS Schlage Electronic Wall Mount RC Multi Technology Reader Controller Cover (RC15)
- SDC Security Door Controls SDC Electric Lock Field Install Kits (SK-L90)
- BEA Handheld Digital Transmitter, 3V Battery (10TD433PB3V)
- Schlage Residential Electromagnetic Locking Systems