Shop All Electromagnetic & Electromechanical Locks
Schlage Residential
BE Series Programmable Deadbolts
Mfr # BE468ZP CEN 622
Zoro # G310070769
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5-Pin Tumbler
- Finish Matte Black
- Width 5.125"
- Includes Tubular Deadbolts and Deadlatches
- Length 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE468ZP CEN 622
- Zoro # G310070769
- UPC # 197163308675
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.125" |
Length | 4.5" |
Details
Type | 5-Pin Tumbler |
Finish | Matte Black |
Includes | Tubular Deadbolts and Deadlatches |
Application | Capacitive Touchscreen |
Color | Matte Black |
Material | Brass, Bronze |
For Use With | BE Series Programmable Deadbolts |
Description
Say goodbye to lost, stolen and just plain forgotten keys. With an easy-to-install Schlage keypad, coming and going is keyless, effortless and painless. Plus, our variety of electronic finish and style options pair effortlessly with our most popular trim styles, allowing you to expertly tie together the perfect style inside and out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, Black/Pine (MWD5460)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND96PD RHO 626)
- GAAB FLAT KEY BLANKS (GAB-I292-23)
- KEY SYSTEMS Silver, 10 PK (272F)
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND96LD RHO 626)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F GRW 55 LAT 626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- SDC Maglocks (1591U)
- SECO-LARM Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation wit (SLM-E-942FC-1K3SQ)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- Schlage Residential Electromagnetic Locking Systems