Shop All Door Bolt Locks
Schlage Residential
B Series Residential Deadbolts
Mfr # B62N6 626 KA4
Zoro # G710047002
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Grade Grade 1
- For Door Thickness 1-3/8" - 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # B62N6 626 KA4
- Zoro # G710047002
- UPC # 197163218332
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Satin Chrome |
Grade | Grade 1 |
For Door Thickness | 1-3/8" - 1-3/4" |
Description
Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 6 Pins, Keyed Alike, Dual Option Latch, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- AMEROCK Variable Overlay Self Closing Face Mount Reverse Bevel Oil Rubbed Bronze Cabinet Hinge, 1 Pair (BPR7630ORB)
- ZORO SELECT Hook, Steel, 9 in H, White, 50 lb Load Limit (39DL14)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 4"W x 4"H x 1"P (ROSP040X040X100SDG02)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- ILCO Ilco: FLUSH BOLT 5/8" THROW, 1/8" OFFSET, CLEAR - 16" ROD (ILCO-FLB-58-18-AL-16)
- DELTANA Flush Bolt, Zinc Antique Brass 7" (7FBZ5)
- Schlage Residential Door Bolt Locks