Shop All Door Bolt Locks
Schlage Residential
B Series Residential Deadbolts
Mfr # B60 COL 716 KD
Zoro # G910054923
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Grade Grade 1
- For Door Thickness 1-3/8" - 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # B60 COL 716 KD
- Zoro # G910054923
- UPC # 197163288533
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Antique Bronze |
Grade | Grade 1 |
For Door Thickness | 1-3/8" - 1-3/4" |
Description
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option Latch, Collins Rose, Antique Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Brush, Nylon, 48in.L (G610DKB-48)
- ZORO SELECT O-Ring, Dash 158, Viton, 0.1 In., PK2 (U38871.009.0475)
- MSI Tierra Ivory Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0170-SAM)
- ZORO SELECT Grommet, Buna-N, MS 35489-107, PK25 (3MRN4)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- VON DUPRIN VonDuprin: Standard Mortise Lock 32D (VNDP-7500-32D)
- WRS Norandex TRACO 4-5/64" Die Cast Left Hand Slide BoltStorm Doors (N-83LH)
- Schlage Residential Door Guards and Bolts